Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1232-RA_14X10

  • Mfr # U6-1232-RA_14X10

  • Zoro # G9635105


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1232-RA_14X10
Zoro #
G9635105
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend/Background Color
Black/Orange
Material
Aluminum
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Language
English
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Warning
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Legend
The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.