Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U3-1585-RA_7X10

  • Mfr # U3-1585-RA_7X10
  • Zoro # G2745270
product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1585-RA_7X10
Zoro #
G2745270
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.