Danger Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U3-1082-NP_7X10

  • Mfr # U3-1082-NP_7X10

  • Zoro # G4707300


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Abandoned Mines are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1082-NP_7X10
Zoro #
G4707300
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Abandoned Mines are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header
Danger
Sign Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.