Danger Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1082-RD_7X10

  • Mfr # U3-1082-RD_7X10

  • Zoro # G2753716


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out Stay Alive
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1082-RD_7X10
Zoro #
G2753716
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out Stay Alive
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header
Danger
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Chemical Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Abandoned Mines Are Deadly, Don't Get Trapped. Stay Out! Stay Alive!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products