Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H x 14 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0168-RD_14X10

  • Zoro # G8755087


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0168-RD_14X10
Zoro #
G8755087
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Legend Pictogram ID
PCSP-03
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Legend Pictogram Description
Confined Space
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Abrasion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Confined Space. Enter By Permit Only.
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Text Color
White
Product Type
Confined Space Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.