Danger Sign, 10 in H, 10 in W, Aluminum, Vertical Rectangle, English, U3-1304-RA_10X14

  • Mfr # U3-1304-RA_10X14

  • Zoro # G9651792


product price:  $11.19
/ea

Key Features

Header
Danger
Legend
Do Not Climb
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1304-RA_10X14
Zoro #
G9651792
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Material
Aluminum
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Do Not Climb
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.