Danger Sign, 10 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1191-RA_10X14

  • Zoro # G9635324


product price: $10.59
/ea

Key Features

Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Width
10 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1191-RA_10X14
Zoro #
G9635324
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
Language
English
Header Legend Color
Black
Background Color
Orange
Material
Aluminum
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Warning
Glow In The Dark
No
Sign Legend
Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Chemical Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.