Danger Sign, 10 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1283-RA_10X14

  • Zoro # G9634861


product price: $10.89
/ea

Key Features

Header
Warning
Legend
You Must Be At Least 18 to Operate or Clean Equipment
Width
10 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1283-RA_10X14
Zoro #
G9634861
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
You Must Be At Least 18 to Operate or Clean Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Header Background Color
Black, Orange
Legend Color
Black
Mounting Style
Surface
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Language
English
Subject Matter
Machine and Operational
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Sign Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Includes Mounting Hardware
No
Sign Header
Warning
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 To Operate Or Clean Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.