Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0001-NA_14X10

  • Zoro # G8736729


product price: $10.85
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-NA_14X10
Zoro #
G8736729
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PEQM-79
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Machinery
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Header Pictogram ID
PPIC-51
Product Type
Aluminum Pinch Point Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.