Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0002-RA_14X10

  • Zoro # G8736975


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0002-RA_14X10
Zoro #
G8736975
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Metal Detectable
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Header
Danger
Write on Surface
No
Mirror Print
No
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PEQM-79
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Machinery
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Pinch Point Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products