Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0045-NA_14X10

  • Zoro # G8742058


product price: $9.79
/ea

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0045-NA_14X10
Zoro #
G8742058
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Legend Pictogram Description
Electrical Hazard
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PELC-19
Header Pictogram ID
PPIC-51
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
Yes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Product Type
Aluminum High Voltage Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.