Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0047-RA_14X10

  • Zoro # G8742295


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0047-RA_14X10
Zoro #
G8742295
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PELC-19
Abrasion Resistant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header Text Color
White
Metal Detectable
Yes
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Legend Pictogram Description
Electrical Hazard
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend Background Color
White
Product Type
Reflective Live Wire Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.