Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0048-RA_14X10

  • Zoro # G8742566


product price: $11.49
/ea

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-RA_14X10
Zoro #
G8742566
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PELC-19
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Electrical Hazard
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Product Type
Reflective Overhead Power Lines Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.