Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0055-RA_14X10

  • Zoro # G8742940


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0055-RA_14X10
Zoro #
G8742940
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram ID
PPIC-51
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Mirror Print
No
Product Type
Reflective Moving Machinery Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.