Shop LYLE

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0088-NA_14X10
  • Zoro # G8746879

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0088-NA_14X10
Zoro #
G8746879
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required In This Area Serious Injury Will Result
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Eye Protection Required In This Area. Serious Injury Will Result.
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Corrosion Resistant
Yes
Legend Pictogram Description
Eye Protection
Write on Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PPEQ-201
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum Eye Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products