Shop LYLE

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0144-RA_14X10
  • Zoro # G8752689

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0144-RA_14X10
Zoro #
G8752689
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Legend Pictogram Description
No Entry
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Material Properties
Rigid
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram ID
PADM-46
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Product Type
Reflective Authorized Personnel Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.