Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0254-RA_14X10

  • Zoro # G8760319


product price: $11.69
/ea

Key Features

Header
Danger
Legend
Overhead Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0254-RA_14X10
Zoro #
G8760319
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Legend Pictogram Description
Falling Debris Overhead Hazard
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Overhead Hazard
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-87
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Reflective Overhead Hazard Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.