Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0256-NA_14X10

  • Zoro # G8760346


product price: $11.19
/ea

Key Features

Header
Danger
Legend
Overhead Crane
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-NA_14X10
Zoro #
G8760346
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Crane
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Legend Pictogram Description
Overhead Crane Hazard
State Specific Sign
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Overhead Crane
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Legend Pictogram ID
PPIC-88
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum Crane & Hoists Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products