Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0286-RA_14X10

  • Zoro # G8762927


product price: $10.79
/ea

Key Features

Header
Danger
Legend
Hard Hat Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0286-RA_14X10
Zoro #
G8762927
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Mounting Location
Wall
Legend Pictogram Description
Head Protection
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend
Hard Hat Area
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Legend Pictogram ID
PPEQ-925
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Anti-Slip Surface
No
Product Type
Reflective Hard Hat Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.