Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0288-NA_14X10
  • Zoro # G8763216
product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0288-NA_14X10
Zoro #
G8763216
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hard Hats Must Be Worn In This Area
Anti-Slip Surface
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Legend Pictogram Description
Head Protection
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-925
Sign Header Text Color
White
Material Properties
Rigid
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Aluminum Hard Hat Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products