Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0376-RA_14X10

  • Zoro # G9331990


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Keep Off Tracks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0376-RA_14X10
Zoro #
G9331990
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Off Tracks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Keep Off Tracks
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Product Type
Reflective Keep Off Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Tracks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.