Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0568-NA_14X10

  • Zoro # G9353535


product price: $10.25
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0568-NA_14X10
Zoro #
G9353535
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Robotic Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Legend
Robotic Area Authorized Personnel Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Abrasion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Product Type
Aluminum Robot Area Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products