Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0588-RA_14X10

  • Zoro # G9482901


product price: $10.59
/ea

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0588-RA_14X10
Zoro #
G9482901
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
No Trespassing Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Product Type
Reflective No Trespassing Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.