Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0678-RA_14X10

  • Zoro # G9465097


product price: $11.69
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0678-RA_14X10
Zoro #
G9465097
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header Text Color
White
ANSI 969 Compliant
No
Product Type
Reflective Lockout Tagout Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products