Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0686-NA_14X10

  • Zoro # G9465928


product price: $10.25
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0686-NA_14X10
Zoro #
G9465928
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Aluminum Lockout Tagout Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products