Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0687-NA_14X10

  • Zoro # G9465970


product price: $10.89
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0687-NA_14X10
Zoro #
G9465970
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Authorized Personnel Only Check With Control Room Before Entering
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Product Type
Aluminum Authorized Personnel Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Check With Control Room Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.