Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0054-NA_14X10

  • Mfr # LCU6-0054-NA_14X10

  • Zoro # G9475825


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0054-NA_14X10
Zoro #
G9475825
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2196
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Slip Hazard
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Orange
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PSTF-20
Metal Detectable
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Slippery Floor
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Product Type
Wall Mount Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products