Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1599-RA_10X7

  • Mfr # U4-1599-RA_10X7
  • Zoro # G1812721

product price: 
$
11.99
/ea

Key Features

Header
Caution
Legend
Please Use Handrail
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1599-RA_10X7
Zoro #
G1812721
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Please Use Handrail
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Material Properties
Rigid
Sign Header
Caution
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Legend
Please Use Handrail
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products