Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0059-NA_14X10

  • Zoro # G9476166


product price: $10.25
/ea

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-NA_14X10
Zoro #
G9476166
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2250
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Text Color
Black
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Legend Pictogram Description
Face Protection
Sign Legend
Eye Protection Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
Warning
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
Corrosion Resistant
Yes
Legend Pictogram ID
PPEQ-922
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Product Type
Aluminum Eye Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.