Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0062-NA_14X10

  • Zoro # G9476376


product price: $10.25
/ea

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-NA_14X10
Zoro #
G9476376
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2292
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Legend Pictogram Description
Hand Protection
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-923
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
Wear Your Gloves
Sign Header Background Color
Orange
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Product Type
Aluminum Hand Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.