Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0063-NA_14X10

  • Zoro # G9476595


product price: $10.25
/ea

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0063-NA_14X10
Zoro #
G9476595
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2306
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Hard Hat Required In This Area
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Head Protection
Write on Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Abrasion Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-925
Mirror Print
No
Sign Header
Warning
Corrosion Resistant
Yes
Product Type
Aluminum Hard Hat Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.