Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1052-RA_14X10

  • Zoro # G9706645


product price: $13.19
/ea

Key Features

Header
Danger
Legend
Moving Machinery Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1052-RA_14X10
Zoro #
G9706645
UPC #
849362010209
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Moving Machinery Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Legend Style
Text
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Background Color
White
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black, White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Sign Legend
Moving Machinery Do Not Enter
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.