Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1071-NA_14x10

  • Zoro # G5290037


product price: $9.69
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1071-NA_14x10
Zoro #
G5290037
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Danger
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.