Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1120-RA_14X10

  • Zoro # G9652632


product price: $12.09
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1120-RA_14X10
Zoro #
G9652632
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Automatic Equipment May Operate Without Warning
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Automatic Equipment May Operate Without Warning
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Operate Without Warning, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.