Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1121-NA_14x10

  • Zoro # G5219897


product price:  $9.19
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1121-NA_14x10
Zoro #
G5219897
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Automatic Start Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend
Automatic Start Equipment
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products