Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1121-RA_14X10

  • Zoro # G9652623


product price: $13.25
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1121-RA_14X10
Zoro #
G9652623
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Automatic Start Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Background Color
White
Header Background Color
Black, Red, White
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Danger
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend
Automatic Start Equipment
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.