Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1138-RA_14X10

  • Mfr # U3-1138-RA_14X10
  • Zoro # G9652562
product price: 
$
13.79
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1138-RA_14X10
Zoro #
G9652562
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Language
English
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Material
Aluminum
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend
Boiler Room Authorized Personnel Only
Sign Legend Background Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Style
Text
Chemical Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews