Shop LYLE

Warning Sign, 7" W, 10" H, 0.040" Thickness

  • Mfr # U1-1055-NA_7x10
  • Zoro # G5179699

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Warning
Legend
All Activities Monitored And Recorded By Digital
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1055-NA_7x10
Zoro #
G5179699
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
All Activities Monitored And Recorded By Digital
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Header Background Color
Red
Header Legend Color
White
Sign Legend Color
Black, Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Mirror Print
No
Sign Legend
All Activities Monitored And Recorded By Digital Night Vision Cameras
Metal Detectable
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Sign Header Style
Text
Material Properties
Rigid
Sign Format
Other Format
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Product Type
Warning Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.