Danger, Close Clearance, 10 in x 14 in, Vertical Rectangle, Aluminum, U3-1180-NA_14x10

  • Mfr # U3-1180-NA_14x10
  • Zoro # G5177337
product price: 
$
8.99
/ea

Key Features

Legend
Close Clearance
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1180-NA_14x10
Zoro #
G5177337
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Close Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Close Clearance
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.