Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1247-NA_14x10

  • Zoro # G5281031


product price:  $8.29
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1247-NA_14x10
Zoro #
G5281031
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Construction Personnel Only
Abrasion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.