Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1283-RA_14X10

  • Zoro # G9651887


product price: $11.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1283-RA_14X10
Zoro #
G9651887
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Working Overhead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Material
Aluminum
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend
Crane Working Overhead
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Working Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products