Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1284-RA_14X10

  • Zoro # G9651871


product price: $12.39
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1284-RA_14X10
Zoro #
G9651871
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Crossing Or Standing On Conveyor Is Forbidden
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Legend Style
Text
Language
English
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Legend
Crossing Or Standing On Conveyor Is Forbidden
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crossing Or Standing On Conveyor Is Forbidden, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.