Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1292-RA_14X10

  • Zoro # G9651844


product price: $12.09
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1292-RA_14X10
Zoro #
G9651844
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Demolition Work In Progress
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
OSHA Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend
Demolition Work In Progress
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Demolition Work In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products