Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1361-RA_14X10

  • Zoro # G9651546


product price: $9.49
/ea

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1361-RA_14X10
Zoro #
G9651546
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Stand In Front Of Machine While Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
Material
Aluminum
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Mirror Print
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Stand In Front Of Machine While Operating
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Abrasion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand In Front Of Machine While Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products