Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1724-RA_14X10

  • Zoro # G9649954


product price: $9.49
/ea

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1724-RA_14X10
Zoro #
G9649954
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out Hazard Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Language
English
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
White
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
Keep Out Hazard Area
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Hazard Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.