Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1763-RA_14X10

  • Zoro # G9649832


product price: $11.49
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1763-RA_14X10
Zoro #
G9649832
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Danger
Background Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend
Lock Out Equipment Before Entering
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Legend Color
White
Material
Aluminum
Double-Sided
No
Legend Color
Black
Language
English
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ADA Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Legend
Lock Out Equipment Before Entering
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Subject Matter
Chemicals/Hazardous

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products