Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1874-RA_14X10

  • Zoro # G9649367


product price: $9.49
/ea

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1874-RA_14X10
Zoro #
G9649367
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Color
Black
Legend/Background Color
Red And Black/White
Header Legend Color
White
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
No Welding Or Open Flames
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
Danger

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products