Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-1993-RA_14X10

  • Zoro # G9648877


product price: $9.49
/ea

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1993-RA_14X10
Zoro #
G9648877
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Stay Clear Of Moving Conveyors
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Header Background Color
Black, Red, White
Sign Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Stay Clear Of Moving Conveyors
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear Of Moving Conveyors, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.