Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-2004-RA_14X10

  • Zoro # G9648816


product price: $12.09
/ea

Key Features

Retroreflective Grade
Engineer Grade
Height
10 in
Header
Danger
OSHA Compliant
Yes
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2004-RA_14X10
Zoro #
G9648816
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.04 in
Width
14 in
Depth
1/25 in

Details

Item
Danger Sign
Retroreflective Grade
Engineer Grade
Header
Danger
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
UV Resistant
Yes
Background Color
White
Legend Style
Text
Sign Background Color
White
Sign Legend Color
Black
Printed Language
English
Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Material
Aluminum
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Header Legend Color
White
Legend/Background Color
Red and Black/White
Material
Aluminum
Legend
This Compressor Starts Automatically
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend
This Compressor Starts Automatically
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Write on Surface
No
ADA Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Compressor Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.