Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-2045-RA_14X10

  • Zoro # G9648651


product price: $11.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2045-RA_14X10
Zoro #
G9648651
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Legend
Watch Out For Moving Equipment
Material
Aluminum
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Glow-in-the-Dark
No
Header
Danger
Header Background Color
Black, Red, White
Background Color
White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Watch Out For Moving Equipment
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Moving Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.